Hubbell Wiring Device - Kellems HBL26401 Cast Aluminum Receptacle Box For 60A Hubbellock® Receptacles | Graybar Store
Hubbell Wiring Device - Kellems - Cast Aluminum Receptacle Box For 60A Hubbellock® Receptacles - HBL26401
+ / - Hover over image to Zoom
Other Views

    Cast Aluminum Receptacle Box For 60A Hubbellock® Receptacles

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL26401
    SKU: 88126451
    $145.73
    Checking Pricing
         
    Use With:Straight (HBL26402) or 45 deg. (HBL26404) Adapter Plate
    Adapter Type:Receptacle Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL26401
    • Adapter Type Receptacle Box
    • Use With Straight (HBL26402) or 45 deg. (HBL26404) Adapter Plate
    Product Overview:
    Cast aluminum receptacle box for 60A Hubbellock® receptacles. Box requires one adapter.
    Receptacle box requires one adapter. Straight or angle adapter plate must be used when mounting a 60A receptacle to HBL26401 box. Cannot be used with round flanged receptacles and inlets.