Crouse Hinds (Eaton) 870F SA Cast Aluminum Form 7 Wedgenut Conduit Body Cover | Graybar Store
Crouse Hinds (Eaton) - Cast Aluminum Form 7 Wedgenut Conduit Body Cover - 870F SA
+ / - Hover over image to Zoom
Other Views

    Cast Aluminum Form 7 Wedgenut Conduit Body Cover

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 870F SA
    SKU: 88067956
    $46.99
    Checking Pricing
         
    Material Finish:Aluminum; Electrogalvanized
    Size:3 in
    Brand or Series:Crouse-Hinds; Eaton
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 870F SA
    • Size 3 in
    • Application Connects Conduit Sections; Makes 90° Bends in Conduit Runs; Provides Openings for Making Splices and Taps in Conductors; Provides Taps for
    • Brand or Series Crouse-Hinds; Eaton
    • Material Finish Aluminum; Electrogalvanized
    Product Overview:
    Eaton® Crouse-Hinds® Blank Cover, Cast Aluminum, Aluminum Acrylic Paint; Electro-Galvanized, Size: 3 in