Crouse Hinds (Eaton) 170F SA Cast Aluminum Form 7 Wedgenut Conduit Body Cover | Graybar Store
Crouse Hinds (Eaton) - Cast Aluminum Form 7 Wedgenut Conduit Body Cover - 170F SA
+ / - Hover over image to Zoom
Other Views

    Cast Aluminum Form 7 Wedgenut Conduit Body Cover

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 170F SA
    SKU: 88067813
    $10.73
    Checking Pricing
         
    Material Finish:Aluminum; Electrogalvanized
    Size:1/2 in
    Connections:Screw
    Brand or Series:Crouse-Hinds; Eaton
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 170F SA
    • Connections Screw
    • Size 1/2 in
    • Application Connects Conduit Sections; Makes 90° Bends in Conduit Runs; Provides Openings for Making Splices and Taps in Conductors; Provides Taps for
    • Brand or Series Crouse-Hinds; Eaton
    Product Overview:
    Eaton® Crouse-Hinds® Blank Cover, Cast Aluminum, Aluminum Acrylic Paint; Electro-Galvanized, Size: 1/2 in, Connections: Screw