Crouse Hinds (Eaton) 670F SA Cast Aluminum Form 7 Wedgenut Conduit Body Cover, 2 Inch | Graybar Store
Crouse Hinds (Eaton) - Cast Aluminum Form 7 Wedgenut Conduit Body Cover, 2 Inch - 670F SA
+ / - Hover over image to Zoom
Other Views

    Cast Aluminum Form 7 Wedgenut Conduit Body Cover, 2 Inch

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 670F SA
    SKU: 88067939
    $37.56
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Material Finish:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 670F SA
    • Application Connects Conduit Sections; Makes 90° Bends in Conduit Runs; Provides Openings for Making Splices and Taps in Conductors; Provides Taps for
    • Material Finish Aluminum
    • Materials Cast Aluminum
    Product Overview:
    2 in. cast aluminum Form 7 Wedgenut conduit body cover.