Crouse Hinds (Eaton) Cast Aluminum Form 7 Wedgenut Conduit Body Cover | Graybar Store
Crouse Hinds (Eaton) - Cast Aluminum Form 7 Wedgenut Conduit Body Cover
+ / - Hover over image to Zoom
Other Views

    Cast Aluminum Form 7 Wedgenut Conduit Body Cover

    Manufacturer: Crouse Hinds (Eaton)
         

    Form 7 Wedgenut conduit body cover.

    • Manufacturer Crouse Hinds (Eaton)
    • Application Connects Conduit Sections; Makes 90° Bends in Conduit Runs; Provides Openings for Making Splices and Taps in Conductors; Provides Taps for
    • Materials Cast Aluminum
    • Series Cast Aluminum
    Select Filter Options Below ( 7 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Material Finish
    Size
    Connections
    Brand or Series
    Price
    370F SA
    88067869
    1 in.
    Aluminum
    $
    20
    .07
    /
    EA
    88067869
    Trade Size (Inches)
    1 in.
    Material Finish
    Aluminum
    Size
    Connections
    Brand or Series
    $
    20
    .07
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    570F SA
    88067913
    1-1/2 in.
    Aluminum
    $
    28
    .23
    /
    EA
    88067913
    Trade Size (Inches)
    1-1/2 in.
    Material Finish
    Aluminum
    Size
    Connections
    Brand or Series
    $
    28
    .23
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    670F SA
    88067939
    2 in.
    Aluminum
    $
    37
    .56
    /
    EA
    88067939
    Trade Size (Inches)
    2 in.
    Material Finish
    Aluminum
    Size
    Connections
    Brand or Series
    $
    37
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    270F SA
    88067849
    3/4 in.
    Aluminum
    $
    13
    .09
    /
    EA
    88067849
    Trade Size (Inches)
    3/4 in.
    Material Finish
    Aluminum
    Size
    Connections
    Brand or Series
    $
    13
    .09
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    170F SA
    88067813
    Aluminum; Electrogalvanized
    1/2 in
    Screw
    Crouse-Hinds; Eaton
    $
    10
    .73
    /
    EA
    88067813
    Trade Size (Inches)
    Material Finish
    Aluminum; Electrogalvanized
    Size
    1/2 in
    Connections
    Screw
    Brand or Series
    Crouse-Hinds; Eaton
    $
    10
    .73
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    870F SA
    88067956
    Aluminum; Electrogalvanized
    3 in
    Crouse-Hinds; Eaton
    $
    46
    .99
    /
    EA
    88067956
    Trade Size (Inches)
    Material Finish
    Aluminum; Electrogalvanized
    Size
    3 in
    Connections
    Brand or Series
    Crouse-Hinds; Eaton
    $
    46
    .99
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    470F SA
    88067890
    Aluminum; Electrogalvanized
    1-1/4 in
    Screw
    Crouse-Hinds; Eaton
    $
    26
    .44
    /
    EA
    88067890
    Trade Size (Inches)
    Material Finish
    Aluminum; Electrogalvanized
    Size
    1-1/4 in
    Connections
    Screw
    Brand or Series
    Crouse-Hinds; Eaton
    $
    26
    .44
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88067869 SKU, 88067869 ANALYTICS...
    Size
    Connections
    Brand or Series
    Price
    $
    20
    .07
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88067913 SKU, 88067913 ANALYTICS...
    Size
    Connections
    Brand or Series
    Price
    $
    28
    .23
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88067939 SKU, 88067939 ANALYTICS...
    Size
    Connections
    Brand or Series
    Price
    $
    37
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88067849 SKU, 88067849 ANALYTICS...
    Size
    Connections
    Brand or Series
    Price
    $
    13
    .09
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88067813 SKU, 88067813 ANALYTICS...
    Size
    1/2 in
    Connections
    Screw
    Brand or Series
    Crouse-Hinds; Eaton
    Price
    $
    10
    .73
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88067956 SKU, 88067956 ANALYTICS...
    Size
    3 in
    Connections
    Brand or Series
    Crouse-Hinds; Eaton
    Price
    $
    46
    .99
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88067890 SKU, 88067890 ANALYTICS...
    Size
    1-1/4 in
    Connections
    Screw
    Brand or Series
    Crouse-Hinds; Eaton
    Price
    $
    26
    .44
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available