Crouse Hinds (Eaton) TP7110 Weatherproof Box, Cast Aluminum, 2 in. Deep, 2-Gang, (7) 1/2 in. Hubs | Graybar Store
Crouse Hinds (Eaton) - Weatherproof Box, Cast Aluminum, 2 in. Deep, 2-Gang, (7) 1/2 in. Hubs - TP7110
+ / - Hover over image to Zoom
Other Views

    Weatherproof Box, Cast Aluminum, 2 in. Deep, 2-Gang, (7) 1/2 in. Hubs

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP7110
    SKU: 97230832
    $23.27
    Checking Pricing
         
    No. of Gangs:2-Gang
    Box Depth (Inches):2 in.
    No. of Hubs:7
    Hub Size (Inches):1/2
    Capacity (Cubic Inch):30.5 cu. in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP7110
    • Box Depth (Inches) 2 in.
    • Capacity (Cubic Inch) 30.5 cu. in.
    • Hub Size (Inches) 1/2
    • Materials Cast Aluminum
    Product Overview:
    2-Gang cast aluminum 2 in. deep weatherproof box with (7) 1/2 in. hubs.
    • UL Listed for wet locations
    • UL Standard UL514A