Hubbell Wiring Device - Kellems WP700 Cast Aluminum 1-Gang Weatherproof Box Cover | Graybar Store
Hubbell Wiring Device - Kellems - Cast Aluminum 1-Gang Weatherproof Box Cover - WP700
+ / - Hover over image to Zoom
Other Views

    Cast Aluminum 1-Gang Weatherproof Box Cover

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: WP700
    SKU: 25269709
    $45.18
    Checking Pricing
         
    Opening:(1) Single Receptacle
    Additional Features:Adapter Rings Included; Deep; Multi-Application; Rectangular; Single Receptacles Diameter 1.59 in and 1.75 in
    Color:Grey
    Size:6.13 H x 3.38 W x 5 D in
    Mounting Position:Vertical
    No. of Gangs:1-Gang
    Depth:5 in.
    Use With:Single-Gang Box
    Mounting Type:Box
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # WP700
    • Color Grey
    • Size 6.13 H x 3.38 W x 5 D in
    • Additional Features Adapter Rings Included; Deep; Multi-Application; Rectangular; Single Receptacles Diameter 1.59 in and 1.75 in
    • Depth 5 in.
    • Mounting Position Vertical
    • Mounting Type Box
    • No. of Gangs 1-Gang
    • Opening (1) Single Receptacle
    • Material Aluminum
    • Use With Single-Gang Box
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Weatherproof Cover, Gray, No. of Gangs: 1, Mounting Type: Box, (1) Single Receptacle, Aluminum