Panduit FCE1UA Opticom® QuickNet™ Enclosure, Fiber Cassette, Rack Mount, (4) Cassettes, Open Access | Graybar Store
Panduit - Opticom® QuickNet™ Enclosure, Fiber Cassette, Rack Mount, (4) Cassettes, Open Access - FCE1UA
+ / - Hover over image to Zoom
Other Views

    Opticom® QuickNet™ Enclosure, Fiber Cassette, Rack Mount, (4) Cassettes, Open Access

    Manufacturer: Panduit
    Manufacturer #: FCE1UA
    SKU: 25200092
    $221.94
    Checking Pricing
         
    Rack Units:1
    No. of Panels:4
    Width (Inches):17.6 in.
    Accommodates:(4) QuickNet Cassettes, FAP Adapter Panels, or FOSM Splice Modules
    Height (Inches):1.73 in.
    Color:Black
    Depth (Inches):16.3 in.
    Use With:FAP Adapter Panels; FOSM Splice Modules; QuickNet Cassettes
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FCE1UA
    • Color Black
    • Mounting Style Rack Mount
    • Type Fiber Cassette
    • Rack Units 1
    • Accommodates (4) QuickNet Cassettes, FAP Adapter Panels, or FOSM Splice Modules
    • Brand Opticom and QuickNet
    • Depth (Inches) 16.3 in.
    • Enclosure Color Black
    • Height (Inches) 1.73 in.
    • No. of Panels 4
    • Width (Inches) 17.6 in.
    • For Use With FAP Adapter Panels; FOSM Splice Modules; QuickNet Cassettes
    • Includes Fiber Optic Routing Kit
    • Use With FAP Adapter Panels; FOSM Splice Modules; QuickNet Cassettes
    • SKU Spec Sheet
      FCE1UA Specification Sheet
      FCE1UA Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Opticom® FCE Cassette Enclosure, (4) QuickNet Cassettes, FAP Adapter Panels, or FOSM Splice Modules, Black, Rack Mount, Rack Units: 1