Panduit FCE4U Opticom® QuickNet™ Enclosure, Fiber Cassette, Rack Mount, (12) Cassettes | Graybar Store
Panduit - Opticom® QuickNet™ Enclosure, Fiber Cassette, Rack Mount, (12) Cassettes - FCE4U
+ / - Hover over image to Zoom
Other Views

    Opticom® QuickNet™ Enclosure, Fiber Cassette, Rack Mount, (12) Cassettes

    Manufacturer: Panduit
    Manufacturer #: FCE4U
    SKU: 25180698
    $332.36
    Checking Pricing
         
    Rack Units:4
    No. of Panels:12
    Width (Inches):17.6 in.
    Height (Inches):6.98 in.
    Color:Black
    Depth (Inches):16.3 in.
    Use With:Standard EIA 19 in Rack Rails
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FCE4U
    • Color Black
    • Mounting Style Rack Mount
    • Type Fiber Cassette
    • Rack Units 4
    • Brand Opticom and QuickNet
    • Depth (Inches) 16.3 in.
    • Enclosure Color Black
    • Height (Inches) 6.98 in.
    • No. of Panels 12
    • Width (Inches) 17.6 in.
    • For Use With FAP Adapter Panels; FOSM Splice Modules; QuickNet Cassettes
    • Includes Fiber Optic Routing Kit
    • Use With Standard EIA 19 in Rack Rails
    • SKU Spec Sheet
      FCE4U Specification Sheet
      FCE4U Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Opticom® FCE Cassette Enclosure, Black, Rack Units: 4