Corning CTX-S4U Centrix™ Housing, 4 RU | Graybar Store
Corning - Centrix™ Housing, 4 RU - CTX-S4U
+ / - Hover over image to Zoom
Other Views

    Centrix™ Housing, 4 RU

    Manufacturer: Corning
    Manufacturer #: CTX-S4U
    SKU: 25647435
    $166.46
    Checking Pricing
         
    Height (Inches):7 in.
    Accommodates:(12) Cassette
    Rack Units:4
    Width (Inches):12.2 in.
    Color:Grey
    Depth (Inches):10 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # CTX-S4U
    • Color Grey
    • Type Housing
    • Rack Units 4
    • Accommodates (12) Cassette
    • Brand Centrix
    • Depth (Inches) 10 in.
    • Enclosure Color Gray
    • Height (Inches) 7 in.
    • Width (Inches) 12.2 in.
    • For Use With Central Office, Heads End, FTTx, Data Center
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Centrix™ CTX Cassette, (12) Cassette, Grey, Rack Units: 4