Corning EDGE-CS12-AE-P00RJ EDGE™ Splice Cassette, 12 Fiber, LC UPC Duplex | Graybar Store
Corning - EDGE™ Splice Cassette, 12 Fiber, LC UPC Duplex - EDGE-CS12-AE-P00RJ
+ / - Hover over image to Zoom
Other Views

    EDGE™ Splice Cassette, 12 Fiber, LC UPC Duplex

    Manufacturer: Corning
    Manufacturer #: EDGE-CS12-AE-P00RJ
    SKU: 25604263
    $582.88
    Checking Pricing
         
    Accommodates:(12) Fibers; (6) LC Shuttered Adapters
    Height (Inches):0.46 in.
    Color:Black
    Depth (Inches):6.93 in.
    Use With:LC Duplex Jumpers
    Cover Type:Clear
    Width (Inches):3.53 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # EDGE-CS12-AE-P00RJ
    • Color Black
    • Type Splice Cassette
    • Accommodates (12) Fibers; (6) LC Shuttered Adapters
    • Brand EDGE
    • Cover Type Clear
    • Depth (Inches) 6.93 in.
    • Enclosure Color Black
    • Height (Inches) 0.46 in.
    • Width (Inches) 3.53 in.
    • For Use With Data Center LAN/SAN
    • Use With LC Duplex Jumpers
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    EDGE™ Cassette, (12) Fibers; (6) LC Shuttered Adapters, Black