Superior Essex CASPIC®-FSF RDUP PE-89, 24 AWG, Aluminum Steel, Outside Plant Cable | Graybar Store
Superior Essex - CASPIC®-FSF RDUP PE-89, 24 AWG, Aluminum Steel, Outside Plant Cable
+ / - Hover over image to Zoom
Other Views

    CASPIC®-FSF RDUP PE-89, 24 AWG, Aluminum Steel, Outside Plant Cable

    Manufacturer: Superior Essex
         

    • Manufacturer Superior Essex
    • Gauge 24 AWG
    • Jacket Material Polyethylene
    • Shielded Shielded
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Additional Features
    Color
    Cable Type
    Packaging
    No. of Pairs
    Price
    DB-6P24-AS-89-ESS-CUT REEL
    25107440
    Copolymer Coated Aluminum Tape
    Black
    FSF
    5000 ft Reel
    6
    $
    0
    .55
    /
    EA
    25107440
    Additional Features
    Copolymer Coated Aluminum Tape
    Color
    Black
    Cable Type
    FSF
    Packaging
    5000 ft Reel
    No. of Pairs
    6
    $
    0
    .55
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DB-400P24-AS-89-ESS-CUT REEL
    25190019
    Copolymer Coated Aluminum Tape; Copolymer Coated Steel Tape
    Black
    FSF
    2500 ft Reel
    400
    $
    14
    .94
    /
    EA
    25190019
    Additional Features
    Copolymer Coated Aluminum Tape; Copolymer Coated Steel Tape
    Color
    Black
    Cable Type
    FSF
    Packaging
    2500 ft Reel
    No. of Pairs
    400
    $
    14
    .94
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DB-100P24-AS-89-ESS-CUT REEL
    25190014
    Copolymer Coated Aluminum Tape
    Black
    FSF
    5000 ft Reel
    100
    $
    4
    .10
    /
    EA
    25190014
    Additional Features
    Copolymer Coated Aluminum Tape
    Color
    Black
    Cable Type
    FSF
    Packaging
    5000 ft Reel
    No. of Pairs
    100
    $
    4
    .10
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DB-25P24-AS-89-ESS-CUT REEL
    25107437
    Copolymer Coated Aluminum Tape
    Black
    FSF
    5000 ft Reel
    25
    $
    1
    .27
    /
    EA
    25107437
    Additional Features
    Copolymer Coated Aluminum Tape
    Color
    Black
    Cable Type
    FSF
    Packaging
    5000 ft Reel
    No. of Pairs
    25
    $
    1
    .27
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25107440 SKU, 25107440 ANALYTICS...
    Cable Type
    FSF
    Packaging
    5000 ft Reel
    No. of Pairs
    6
    Price
    $
    0
    .55
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25190019 SKU, 25190019 ANALYTICS...
    Cable Type
    FSF
    Packaging
    2500 ft Reel
    No. of Pairs
    400
    Price
    $
    14
    .94
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25190014 SKU, 25190014 ANALYTICS...
    Cable Type
    FSF
    Packaging
    5000 ft Reel
    No. of Pairs
    100
    Price
    $
    4
    .10
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25107437 SKU, 25107437 ANALYTICS...
    Cable Type
    FSF
    Packaging
    5000 ft Reel
    No. of Pairs
    25
    Price
    $
    1
    .27
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available