Greenlee 30206 Carrying Case, Hydraulic Knockout, Green | Graybar Store
Greenlee - Carrying Case, Hydraulic Knockout, Green - 30206
+ / - Hover over image to Zoom
Other Views

    Carrying Case, Hydraulic Knockout, Green

    Manufacturer: Greenlee
    Manufacturer #: 30206
    SKU: 92081545
    $194.60
    Checking Pricing
         
    Color:Green
    Overall Length (Inches):19
    Height (Inches):5-3/4 in.
    Width (Inches):16-1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 30206
    • Color Green
    • Height (Inches) 5-3/4 in.
    • Materials Plastic
    • Overall Length (Inches) 19
    • Width (Inches) 16-1/4 in.
    • For Use With Slug-Buster Knockout Kit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Carry case for hydraulic knockout kit is green plastic.