Greenlee TC-15 Carrying Case, Deluxe | Graybar Store
Greenlee - Carrying Case, Deluxe - TC-15
+ / - Hover over image to Zoom
Other Views

    Carrying Case, Deluxe

    Manufacturer: Greenlee
    Manufacturer #: TC-15
    SKU: 99489846
    $19.28
    Checking Pricing
         
    Overall Length (Inches):11-1/4
    Depth (Inches):2 in.
    Width (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # TC-15
    • Type Deluxe
    • Depth (Inches) 2 in.
    • Materials Nylon
    Product Overview:
    Carrying Case, Greenlee Brand, Application Digital Electrical Tester, Items/Features Dust and Water Resistant, Rugged