Hubbell Power Systems 8646 1/2 x 6 in. Open-Hearth Steel Carriage Bolt With Square Nut, Thread Length 3 in. | Graybar Store
Hubbell Power Systems - 1/2 x 6 in. Open-Hearth Steel Carriage Bolt With Square Nut, Thread Length 3 in. - 8646
+ / - Hover over image to Zoom
Other Views

    1/2 x 6 in. Open-Hearth Steel Carriage Bolt With Square Nut, Thread Length 3 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 8646
    SKU: 88056429
    $1.61
    Checking Pricing
         
    Size:1/2 in
    Length:6 in.
    Thread Size:1/2-13
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 8646
    • Size 1/2 in
    • Length 6 in.
    • Thread Size 1/2-13
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Chance® Carriage Bolt, Length: 6 in, Size: 1/2 in, Thread Size: 1/2-13 Dia x 3 L in