Hubbell Power Systems 863412 3/8 x 4-1/2 in. Open-Hearth Steel Carriage Bolt With Square Nut, Thread Length 1-3/4 in. | Graybar Store
Hubbell Power Systems - 3/8 x 4-1/2 in. Open-Hearth Steel Carriage Bolt With Square Nut, Thread Length 1-3/4 in. - 863412
+ / - Hover over image to Zoom
Other Views

    3/8 x 4-1/2 in. Open-Hearth Steel Carriage Bolt With Square Nut, Thread Length 1-3/4 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 863412
    SKU: 88056422
    $0.96
    Checking Pricing
         
    Size:3/8 in
    Length:4-1/2 in.
    Thread Size:3/8-16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 863412
    • Size 3/8 in
    • Length 4-1/2 in.
    • Thread Size 3/8-16
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Chance® Carriage Bolt, Length: 4-1/2 in, Size: 3/8 in, Thread Size: 3/8-16 Dia x 3 L in