Thomas and Betts P 60 CP AL Carpet Plate | Graybar Store
Thomas and Betts - Carpet Plate - P 60 CP AL
+ / - Hover over image to Zoom
Other Views

    Carpet Plate

    Manufacturer: Thomas and Betts
    Manufacturer #: P 60 CP AL
    SKU: 88255325
    $101.72
    Checking Pricing
         
    Opening:1
    Use With:600 Series, 663 SC Series, 68 P Series and Concealed Service Floor Boxes
    Color:Grey
    Shape:Round
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # P 60 CP AL
    • Color Grey
    • Materials Metallic
    • Opening 1
    • Shape Round
    • Material Aluminum
    • Use With 600 Series, 663 SC Series, 68 P Series and Concealed Service Floor Boxes
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Carpet Plate, Shape: Round, Aluminum, Gray, Opening: 1