Hubbell Wiring Device - Kellems PFBRFGY2 Carpet Flange | Graybar Store
Hubbell Wiring Device - Kellems - Carpet Flange - PFBRFGY2
+ / - Hover over image to Zoom
Other Views

    Carpet Flange

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PFBRFGY2
    SKU: 98296373
    $26.68
    Checking Pricing
         
    Color:Grey
    No. of Gangs:2-Gang
    Size:8.13 x 6 in
    Use With:Plastic Floor Box Series
    Material:ABS
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PFBRFGY2
    • Color Grey
    • Size 8.13 x 6 in
    • Materials Non-Metallic
    • No. of Gangs 2-Gang
    • Material ABS
    • Use With Plastic Floor Box Series
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Carpet Flange, ABS, No. of Gangs: 2, Size: 8.13 x 6 in