Hubbell Wiring Device - Kellems S3083 Carpet Flange 1-G Rectangular, Clear Polycarbonate | Graybar Store
Hubbell Wiring Device - Kellems - Carpet Flange 1-G Rectangular, Clear Polycarbonate - S3083
+ / - Hover over image to Zoom
Other Views

    Carpet Flange 1-G Rectangular, Clear Polycarbonate

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S3083
    SKU: 88128983
    $20.52
    Checking Pricing
         
    No. of Gangs:1-Gang
    Material Finish:Clear Polycarbonate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S3083
    • Material Finish Clear Polycarbonate
    • No. of Gangs 1-Gang
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Flush rectangular concrete floor box series carpet flange, 1-gang, clear polycarbonate finish.