Wiremold (Legrand) RFB119CTCAL Carpet Cover Assembly | Graybar Store
Wiremold (Legrand) - Carpet Cover Assembly - RFB119CTCAL
+ / - Hover over image to Zoom
Other Views

    Carpet Cover Assembly

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: RFB119CTCAL
    SKU: 22108834
    $489.62
    Checking Pricing
         
    Opening:1
    No. of Gangs:11
    Shape:Rectangular
    Use With:Resource RFB Series Floor Boxes
    Material:Aluminum
    Material Finish:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # RFB119CTCAL
    • Material Finish Aluminum
    • No. of Gangs 11
    • Opening 1
    • Shape Rectangular
    • Material Aluminum
    • Use With Resource RFB Series Floor Boxes
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wiremold® RFB Carpet Cover Assembly, Shape: Rectangular, Aluminum, Opening: 1