Carol Cable (General Cable) 01310.41T.01 Carolprene® SJOOW Portable Cord, 18/2, 1000 ft. | Graybar Store
Carol Cable (General Cable) - Carolprene® SJOOW Portable Cord, 18/2, 1000 ft. - 01310.41T.01
+ / - Hover over image to Zoom
Other Views

    Carolprene® SJOOW Portable Cord, 18/2, 1000 ft.

    Manufacturer: Carol Cable (General Cable)
    Manufacturer #: 01310.41T.01
    SKU: 25477391
    $295.07
    Checking Pricing
         
    Color:Black
    Conductor Size:18 AWG
    No. of Conductors:2
    Length:1000 ft. Reel
    Solid/Stranded:Stranded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Carol Cable (General Cable)
    • Manufacturer # 01310.41T.01
    • Color Black
    • No. of Conductors 2
    • Type SJOOW
    • Conductor Size 18 AWG
    • Length 1000 ft. Reel
    • Solid/Stranded Stranded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Carol® Portable Cord, Conductor Size: 18 AWG, No. of Conductors: 2, Solid/Stranded: Stranded, Black, Length: 1000 ft