General Cable 5C24/2C16-CMX-BE-R5-GCC Carol® Multi-Conductor CMX Cable, 24 AWG, 5 Conductor, 500 ft. Reel | Graybar Store
General Cable - Carol® Multi-Conductor CMX Cable, 24 AWG, 5 Conductor, 500 ft. Reel - 5C24/2C16-CMX-BE-R5-GCC
+ / - Hover over image to Zoom
Other Views

    Carol® Multi-Conductor CMX Cable, 24 AWG, 5 Conductor, 500 ft. Reel

    Manufacturer: General Cable
    Manufacturer #: 5C24/2C16-CMX-BE-R5-GCC
    SKU: 25192899
    $3,599.00
    Checking Pricing
         
    Conductor Size:24 AWG
    No. of Conductors:5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 5C24/2C16-CMX-BE-R5-GCC
    • No. of Conductors 5
    • Conductor Size 24 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Composite Communication Cable, 24 AWG, 5 Conductor, 16 AWG, 2 Conductor, 5000 ft. Reel