General Cable 2C18-CMP-NA-BBFG-GCC-X Carol® Brand Unshielded Electronic Cable, Plenum, Flexguard PVC Insulation, 18 AWG 2 Conductor, 1000 ft. Box | Graybar Store
General Cable - Carol® Brand Unshielded Electronic Cable, Plenum, Flexguard PVC Insulation, 18 AWG 2 Conductor, 1000 ft. Box - 2C18-CMP-NA-BBFG-GCC-X
+ / - Hover over image to Zoom
Other Views

    Carol® Brand Unshielded Electronic Cable, Plenum, Flexguard PVC Insulation, 18 AWG 2 Conductor, 1000 ft. Box

    Manufacturer: General Cable
    Manufacturer #: 2C18-CMP-NA-BBFG-GCC-X
    SKU: 97190085
    $136.67
    Checking Pricing
         
    Conductor Size:18 AWG
    Conductor Material:Bare Copper
    Length:1000 ft. Box
    No. of Conductors:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 2C18-CMP-NA-BBFG-GCC-X
    • No. of Conductors 2
    • Application Security Alarm
    • Type Plenum
    • Brand Carol
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material PVC
    • Jacket Material PVC
    • Length 1000 ft. Box
    • SAP Material Type ZSTD
    Product Overview:
    Carol® Brand unshielded plenum security cable is 18/2 AWG. Cable is packaged in 1000 ft. box. Alt Mfr No E3032S.30.86
    Unshielded Cable
    • Rating Plenum
    • Insulation Material Flexguard PVC
    • Conductor Size 18 AWG
    • No. of Pairs or Cond. 2 Conductor
    • Color Natural
    • Insulation Thickness 0.008 Inch
    • Cable O.D. 0.156 Inch