Carol Cable (General Cable) Carol® Brand SPT-3 Power Supply Replacement Cord | Graybar Store
Carol Cable (General Cable) - Carol® Brand SPT-3 Power Supply Replacement Cord
+ / - Hover over image to Zoom
Other Views

    Carol® Brand SPT-3 Power Supply Replacement Cord

    Manufacturer: Carol Cable (General Cable)
         

    Carol® Brand SPT-3 Power Supply Replacement Cord

    SPT-3 power supply cords are to be used as replacement cords for power tools and household appliances.
    See More >>
    • Manufacturer Carol Cable (General Cable)
    • Type SPT-3
    • Amps AC 13A
    • Brand Powr-Center
    • Jacket Material PVC
    • NEMA Configuration NEMA 5-15P
    • Voltage 125 V
    • Volts 125V
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Color
    Conductor Size
    Length
    No. of Conductors
    Conductor Material
    Solid/Stranded
    Price
    04806.73.10
    98405842
    Grey
    12 AWG
    6 ft.
    3
    $
    3
    .69
    /
    EA
    98405842
    Color
    Grey
    Conductor Size
    12 AWG
    Length
    6 ft.
    No. of Conductors
    3
    Conductor Material
    Solid/Stranded
    $
    3
    .69
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    04106.73.10
    88078684
    Grey
    16 AWG
    6 ft.
    3
    $
    2
    .92
    /
    EA
    88078684
    Color
    Grey
    Conductor Size
    16 AWG
    Length
    6 ft.
    No. of Conductors
    3
    Conductor Material
    Solid/Stranded
    $
    2
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    02522.73.01
    22001854
    Black
    16 AWG
    6 ft.
    3
    $
    6
    .42
    /
    EA
    22001854
    Color
    Black
    Conductor Size
    16 AWG
    Length
    6 ft.
    No. of Conductors
    3
    Conductor Material
    Solid/Stranded
    $
    6
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    04803.73.10
    88078789
    Grey
    16 AWG
    3 ft.
    3
    $
    1
    .79
    /
    EA
    88078789
    Color
    Grey
    Conductor Size
    16 AWG
    Length
    3 ft.
    No. of Conductors
    3
    Conductor Material
    Solid/Stranded
    $
    1
    .79
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    04103.73.10
    22050576
    Grey
    16 AWG
    3 ft.
    3
    Bare Copper
    Stranded
    $
    1
    .82
    /
    EA
    22050576
    Color
    Grey
    Conductor Size
    16 AWG
    Length
    3 ft.
    No. of Conductors
    3
    Conductor Material
    Bare Copper
    Solid/Stranded
    Stranded
    $
    1
    .82
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98405842 SKU, 98405842 ANALYTICS...
    Length
    6 ft.
    No. of Conductors
    3
    Conductor Material
    Solid/Stranded
    Price
    $
    3
    .69
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88078684 SKU, 88078684 ANALYTICS...
    Length
    6 ft.
    No. of Conductors
    3
    Conductor Material
    Solid/Stranded
    Price
    $
    2
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22001854 SKU, 22001854 ANALYTICS...
    Length
    6 ft.
    No. of Conductors
    3
    Conductor Material
    Solid/Stranded
    Price
    $
    6
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88078789 SKU, 88078789 ANALYTICS...
    Length
    3 ft.
    No. of Conductors
    3
    Conductor Material
    Solid/Stranded
    Price
    $
    1
    .79
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22050576 SKU, 22050576 ANALYTICS...
    Length
    3 ft.
    No. of Conductors
    3
    Conductor Material
    Bare Copper
    Solid/Stranded
    Stranded
    Price
    $
    1
    .82
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available