Carol Cable (General Cable) Carol® Appliance Cord, SPT-3 | Graybar Store
Carol Cable (General Cable) - Carol® Appliance Cord, SPT-3
+ / - Hover over image to Zoom
Other Views

    Carol® Appliance Cord, SPT-3

    Manufacturer: Carol Cable (General Cable)
         

    Carol® SPT-3 appliance cord can be used in air conditioners, refrigerators, freezers, microwaves and dehumidifiers.

    SPT-3 appliance cords have multiple uses and would be suitable for a replacement power cord for air conditioners, refrigerators, freezers and microwaves.
    See More >>
    • Manufacturer Carol Cable (General Cable)
    • Amps AC 20A
    • Brand Carol
    • NEMA Configuration NEMA 6-20P and 6-20R
    • Volts 250V
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Conductor Size
    Length
    No. of Conductors
    Price
    00772.63.17
    88078421
    Beige
    12 AWG
    9 ft.
    3
    $
    18
    .47
    /
    EA
    88078421
    Color
    Beige
    Conductor Size
    12 AWG
    Length
    9 ft.
    No. of Conductors
    3
    $
    18
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    00762.63.17
    88078420
    Beige
    12 AWG
    9 ft.
    3
    $
    16
    .92
    /
    EA
    88078420
    Color
    Beige
    Conductor Size
    12 AWG
    Length
    9 ft.
    No. of Conductors
    3
    $
    16
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88078421 SKU, 88078421 ANALYTICS...
    Length
    9 ft.
    No. of Conductors
    3
    Price
    $
    18
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88078420 SKU, 88078420 ANALYTICS...
    Length
    9 ft.
    No. of Conductors
    3
    Price
    $
    16
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available