Carol Cable (General Cable) Carol® Brand SPT-3 Appliance Cord 15A | Graybar Store
Carol Cable (General Cable) - Carol® Brand SPT-3 Appliance Cord 15A
+ / - Hover over image to Zoom
Other Views

    Carol® Brand SPT-3 Appliance Cord 15A

    Manufacturer: Carol Cable (General Cable)
         

    Carol® Brand SPT-3 Appliance Cord 15A

    SPT-3 appliance cords have multiple uses and would be suitable for a replacement power cord for air conditioners, refrigerators, freezers and microwaves.
    See More >>
    • Manufacturer Carol Cable (General Cable)
    • Amps AC 15A
    • NEMA Configuration NEMA 5-15P
    • Volts 300V
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    Conductor Size
    Length
    No. of Conductors
    Price
    00436.63.17
    88078319
    Beige
    14 AWG
    6 ft.
    3
    $
    6
    .53
    /
    EA
    88078319
    Color
    Beige
    Conductor Size
    14 AWG
    Length
    6 ft.
    No. of Conductors
    3
    $
    6
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    00442.63.17
    94065014
    Beige
    14 AWG
    12 ft.
    3
    $
    11
    .90
    /
    EA
    94065014
    Color
    Beige
    Conductor Size
    14 AWG
    Length
    12 ft.
    No. of Conductors
    3
    $
    11
    .90
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    00439.63.17
    88078321
    Beige
    14 AWG
    9 ft.
    3
    $
    6
    .14
    /
    EA
    88078321
    Color
    Beige
    Conductor Size
    14 AWG
    Length
    9 ft.
    No. of Conductors
    3
    $
    6
    .14
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88078319 SKU, 88078319 ANALYTICS...
    Length
    6 ft.
    No. of Conductors
    3
    Price
    $
    6
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94065014 SKU, 94065014 ANALYTICS...
    Length
    12 ft.
    No. of Conductors
    3
    Price
    $
    11
    .90
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88078321 SKU, 88078321 ANALYTICS...
    Length
    9 ft.
    No. of Conductors
    3
    Price
    $
    6
    .14
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available