Carol Cable (General Cable) Carol® Brand Cable Cord, Power Supply, SJT 13A | Graybar Store
Carol Cable (General Cable) - Carol® Brand Cable Cord, Power Supply, SJT 13A
+ / - Hover over image to Zoom
Other Views

    Carol® Brand Cable Cord, Power Supply, SJT 13A

    Manufacturer: Carol Cable (General Cable)
         

    Carol® Brand SJT 13A Power Supply Replacement Cord

    Carol® Brand SJT 13A power supply cords are to be used as replacement cords for power tools and household appliances.
    See More >>
    • Manufacturer Carol Cable (General Cable)
    • Type SJT
    • Amps AC 13A
    • Jacket Material PVC
    • NEMA Configuration NEMA 5-15P
    • Voltage 125 V
    • Volts 300V
    Select Filter Options Below ( 9 items found )
    Mfg Part #
    SKU
    Color
    Conductor Size
    Length
    No. of Conductors
    Conductor Material
    Solid/Stranded
    Price
    02524.73.01
    22048519
    Black
    16 AWG
    3 ft.
    3
    $
    1
    .94
    /
    EA
    22048519
    Color
    Black
    Conductor Size
    16 AWG
    Length
    3 ft.
    No. of Conductors
    3
    Conductor Material
    Solid/Stranded
    $
    1
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    04949.60.10
    88078804
    Grey
    16 AWG
    9 ft.
    3
    $
    6
    .07
    /
    EA
    88078804
    Color
    Grey
    Conductor Size
    16 AWG
    Length
    9 ft.
    No. of Conductors
    3
    Conductor Material
    Solid/Stranded
    $
    6
    .07
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    02547.70.01
    25112792
    Black
    16 AWG
    6 ft.
    3
    $
    4
    .30
    /
    EA
    25112792
    Color
    Black
    Conductor Size
    16 AWG
    Length
    6 ft.
    No. of Conductors
    3
    Conductor Material
    Solid/Stranded
    $
    4
    .30
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    01614.70.01
    22050574
    Black
    16 AWG
    12 ft.
    3
    Bare Copper
    Stranded
    $
    4
    .34
    /
    EA
    22050574
    Color
    Black
    Conductor Size
    16 AWG
    Length
    12 ft.
    No. of Conductors
    3
    Conductor Material
    Bare Copper
    Solid/Stranded
    Stranded
    $
    4
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    01513.70.01
    22050573
    Black
    16 AWG
    8-1/2 ft.
    3
    Bare Copper
    Stranded
    $
    4
    .12
    /
    EA
    22050573
    Color
    Black
    Conductor Size
    16 AWG
    Length
    8-1/2 ft.
    No. of Conductors
    3
    Conductor Material
    Bare Copper
    Solid/Stranded
    Stranded
    $
    4
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    01364.70.01
    25000082
    Black
    18 AWG
    8 ft.
    3
    Bare Copper
    Stranded
    $
    3
    .02
    /
    EA
    25000082
    Color
    Black
    Conductor Size
    18 AWG
    Length
    8 ft.
    No. of Conductors
    3
    Conductor Material
    Bare Copper
    Solid/Stranded
    Stranded
    $
    3
    .02
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    01951.70.01
    25400383
    Black
    12 AWG
    8 ft.
    3
    Bare Copper
    Stranded
    $
    16
    .66
    /
    EA
    25400383
    Color
    Black
    Conductor Size
    12 AWG
    Length
    8 ft.
    No. of Conductors
    3
    Conductor Material
    Bare Copper
    Solid/Stranded
    Stranded
    $
    16
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    02523.73.01
    25000081
    Black
    18 AWG
    3 ft.
    3
    Bare Copper
    Stranded
    $
    3
    .65
    /
    EA
    25000081
    Color
    Black
    Conductor Size
    18 AWG
    Length
    3 ft.
    No. of Conductors
    3
    Conductor Material
    Bare Copper
    Solid/Stranded
    Stranded
    $
    3
    .65
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    01278.70.01
    25700363
    Black
    16 AWG
    8 ft.
    2
    Bare Copper
    Stranded
    $
    4
    .35
    /
    EA
    25700363
    Color
    Black
    Conductor Size
    16 AWG
    Length
    8 ft.
    No. of Conductors
    2
    Conductor Material
    Bare Copper
    Solid/Stranded
    Stranded
    $
    4
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22048519 SKU, 22048519 ANALYTICS...
    Length
    3 ft.
    No. of Conductors
    3
    Conductor Material
    Solid/Stranded
    Price
    $
    1
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88078804 SKU, 88078804 ANALYTICS...
    Length
    9 ft.
    No. of Conductors
    3
    Conductor Material
    Solid/Stranded
    Price
    $
    6
    .07
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25112792 SKU, 25112792 ANALYTICS...
    Length
    6 ft.
    No. of Conductors
    3
    Conductor Material
    Solid/Stranded
    Price
    $
    4
    .30
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22050574 SKU, 22050574 ANALYTICS...
    Length
    12 ft.
    No. of Conductors
    3
    Conductor Material
    Bare Copper
    Solid/Stranded
    Stranded
    Price
    $
    4
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22050573 SKU, 22050573 ANALYTICS...
    Length
    8-1/2 ft.
    No. of Conductors
    3
    Conductor Material
    Bare Copper
    Solid/Stranded
    Stranded
    Price
    $
    4
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25000082 SKU, 25000082 ANALYTICS...
    Length
    8 ft.
    No. of Conductors
    3
    Conductor Material
    Bare Copper
    Solid/Stranded
    Stranded
    Price
    $
    3
    .02
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25400383 SKU, 25400383 ANALYTICS...
    Length
    8 ft.
    No. of Conductors
    3
    Conductor Material
    Bare Copper
    Solid/Stranded
    Stranded
    Price
    $
    16
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25000081 SKU, 25000081 ANALYTICS...
    Length
    3 ft.
    No. of Conductors
    3
    Conductor Material
    Bare Copper
    Solid/Stranded
    Stranded
    Price
    $
    3
    .65
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25700363 SKU, 25700363 ANALYTICS...
    Length
    8 ft.
    No. of Conductors
    2
    Conductor Material
    Bare Copper
    Solid/Stranded
    Stranded
    Price
    $
    4
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available