Carol Cable (General Cable) 76512.18.07 Carol® Brand Hook-Up Wire, Blue, 16 AWG, 500 ft. | Graybar Store
Carol Cable (General Cable) - Carol® Brand Hook-Up Wire, Blue, 16 AWG, 500 ft. - 76512.18.07
+ / - Hover over image to Zoom
Other Views

    Carol® Brand Hook-Up Wire, Blue, 16 AWG, 500 ft.

    Manufacturer: Carol Cable (General Cable)
    Manufacturer #: 76512.18.07
    SKU: 95016260
    $56.87
    Checking Pricing
         
    Color:Blue
    Conductor Size:16 AWG
    Length:500 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Carol Cable (General Cable)
    • Manufacturer # 76512.18.07
    • Color Blue
    • Conductor Size 16 AWG
    • Length 500 ft. Reel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Carol® Hook-Up Wire, Conductor Size: 16 AWG, Length: 500 ft, Blue