Carol Cable (General Cable) 01364.70.01 Carol® Brand Cable Cord, Power Supply, SJT 13A, 18/3, 8 ft. | Graybar Store
Carol Cable (General Cable) - Carol® Brand Cable Cord, Power Supply, SJT 13A, 18/3, 8 ft. - 01364.70.01
+ / - Hover over image to Zoom
Other Views

    Carol® Brand Cable Cord, Power Supply, SJT 13A, 18/3, 8 ft.

    Manufacturer: Carol Cable (General Cable)
    Manufacturer #: 01364.70.01
    SKU: 25000082
    $3.02
    Checking Pricing
         
    Color:Black
    Conductor Size:18 AWG
    Length:8 ft.
    No. of Conductors:3
    Conductor Material:Bare Copper
    Solid/Stranded:Stranded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Carol Cable (General Cable)
    • Manufacturer # 01364.70.01
    • Color Black
    • No. of Conductors 3
    • Type SJT
    • Amps AC 13A
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Jacket Material PVC
    • Length 8 ft.
    • NEMA Configuration NEMA 5-15P
    • Solid/Stranded Stranded
    • Voltage 125 V
    • Volts 300V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Carol® Power Supply Replacement Cord, Conductor Size: 18 AWG, No. of Conductors: 3, Solid/Stranded: Stranded, Black, Length: 8 ft