Carol Cable (General Cable) 02548.70.01 Carol® Brand Cable Cord, Power Supply, SJT 13A, With Strain Relief, 16/3, 6 ft. | Graybar Store
Carol Cable (General Cable) - Carol® Brand Cable Cord, Power Supply, SJT 13A, With Strain Relief, 16/3, 6 ft. - 02548.70.01
+ / - Hover over image to Zoom
Other Views

    Carol® Brand Cable Cord, Power Supply, SJT 13A, With Strain Relief, 16/3, 6 ft.

    Manufacturer: Carol Cable (General Cable)
    Manufacturer #: 02548.70.01
    SKU: 22048521
    $5.72
    Checking Pricing
         
    Color:Black
    Conductor Size:16 AWG
    Length:6 ft.
    No. of Conductors:3
    Conductor Material:Bare Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Carol Cable (General Cable)
    • Manufacturer # 02548.70.01
    • Color Black
    • No. of Conductors 3
    • Conductor Material Bare Copper
    • Conductor Size 16 AWG
    • Length 6 ft.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Carol® Power Supply Replacement Cord, Conductor Size: 16 AWG, No. of Conductors: 3, Solid/Stranded: Stranded, Black, Length: 6 ft