Graybar Vendor EB-20-4 Carlon®P&C®Duct Type EB-20, 2 Inch | Graybar Store
Graybar Vendor - Carlon®P&C®Duct Type EB-20, 2 Inch - EB-20-4
+ / - Hover over image to Zoom
Other Views

    Carlon®P&C®Duct Type EB-20, 2 Inch

    Manufacturer: Graybar Vendor
    Manufacturer #: EB-20-4
    SKU: 88215771
    $8.75
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Length:20 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # EB-20-4
    • Type EB
    • Length 20 ft.
    • Materials PVC
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    Product Overview:
    2 inch, non-metallic conduit duct, type EB-20 . Length-20 ft.