Graybar Vendor DB-60-4 Carlon®P&C®Duct Type DB-120, 20 Ft. | Graybar Store
Graybar Vendor - Carlon®P&C®Duct  Type DB-120, 20 Ft. - DB-60-4
+ / - Hover over image to Zoom
Other Views

    Carlon®P&C®Duct Type DB-120, 20 Ft.

    Manufacturer: Graybar Vendor
    Manufacturer #: DB-60-4
    SKU: 88215766
    $29.80
    Checking Pricing
         
    Trade Size (Inches):4 in.
    Length:20 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # DB-60-4
    • Length 20 ft.
    • Materials PVC
    • Trade Size (Inches) 4 in.
    • SAP Material Type ZSTD
    Product Overview:
    6 inch, non-metallic conduit duct with 2.375 outer diameter. Length-20 ft.