Thomas and Betts 17015-CAR Carlon Wiresafe® Lay-In Wireway, Grey | Graybar Store
Thomas and Betts - Carlon Wiresafe® Lay-In Wireway, Grey - 17015-CAR
+ / - Hover over image to Zoom
Other Views

    Carlon Wiresafe® Lay-In Wireway, Grey

    Manufacturer: Thomas and Betts
    Manufacturer #: 17015-CAR
    SKU: 90000850
    $256.27
    Checking Pricing
         
    Length:10 ft.
    Color:Grey
    Size:4 in. x 4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 17015-CAR
    • Color Grey
    • Size 4 in. x 4 in.
    • Length 10 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4 Inch x 4 Inch 10 Foot Non-metallic Wiresafe, Wireway.