Thomas and Betts EGSEN Carlon Wiresafe® EGS Model End Cap, Grey | Graybar Store
Thomas and Betts - Carlon Wiresafe® EGS Model End Cap, Grey - EGSEN
+ / - Hover over image to Zoom
Other Views

    Carlon Wiresafe® EGS Model End Cap, Grey

    Manufacturer: Thomas and Betts
    Manufacturer #: EGSEN
    SKU: 88315219
    $41.96
    Checking Pricing
         
    Color:Grey
    Size:4 in. x 4 in.
    Additional Features:No Knockouts
    Brand or Series:Wiresafe
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # EGSEN
    • Color Grey
    • Size 4 in. x 4 in.
    • Additional Features No Knockouts
    • Brand or Series Wiresafe
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4 inch x 4 inch Non-metallic Wiresafe end cap. Pair of 2. UL NEMA 12 rated.