Thomas and Betts RC3510D Carlon® Wireless Battery Chimes, White | Graybar Store
Thomas and Betts - Carlon® Wireless Battery Chimes, White - RC3510D
+ / - Hover over image to Zoom
Other Views

    Carlon® Wireless Battery Chimes, White

    Manufacturer: Thomas and Betts
    Manufacturer #: RC3510D
    SKU: 25647574
    $79.83
    Checking Pricing
         
    Additional Features:13 Chime Tunes
    Color / Finish:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RC3510D
    • Additional Features 13 Chime Tunes
    • Color / Finish White
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Weatherproof white classic wireless chime, vertical or horizontal mount with 13 chime tunes.
    • 13 chime tunes.
    • Mounts vertical or horizontal.
    • Up to 150 foot operating range.
    • Low battery indicator on button.
    • Use indoor or outdoor.