Thomas and Betts E983F Carlon Type T Non-Metallic Conduit Body, 1 in. | Graybar Store
Thomas and Betts - Carlon Type T Non-Metallic Conduit Body, 1 in. - E983F
+ / - Hover over image to Zoom
Other Views

    Carlon Type T Non-Metallic Conduit Body, 1 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: E983F
    SKU: 88054733
    $4.06
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E983F
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1 inch Rigid non-metallic Type T conduit body.