Thomas and Betts E987J Carlon Type C Conduit Body, 2 in. | Graybar Store
Thomas and Betts - Carlon Type C Conduit Body, 2 in. - E987J
+ / - Hover over image to Zoom
Other Views

    Carlon Type C Conduit Body, 2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: E987J
    SKU: 88054764
    $30.53
    Checking Pricing
         
    Trade Size (Inches):2 in. x 6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E987J
    • Trade Size (Inches) 2 in. x 6 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2 inch Rigid non-metallic Type C conduit body.