Thomas and Betts BH525A-UPC Carlon SuperBlue™ Ceiling Box, Nails | Graybar Store
Thomas and Betts - Carlon SuperBlue™ Ceiling Box, Nails - BH525A-UPC
+ / - Hover over image to Zoom
Other Views

    Carlon SuperBlue™ Ceiling Box, Nails

    Manufacturer: Thomas and Betts
    Manufacturer #: BH525A-UPC
    SKU: 22016762
    $4.30
    Checking Pricing
         
    Size (Inches):4 in. Dia.
    Mounting Type:Nails
    Box Depth (Inches):3 in.
    Additional Features:Integral Clamps
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # BH525A-UPC
    • Additional Features Integral Clamps
    • Box Depth (Inches) 3 in.
    • Materials Non-Metallic
    • Mounting Type Nails
    • Size (Inches) 4 in. Dia.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4 in. 25 cu.in. SuperBlue hard shell non-metallic round ceiling box with nails.
    • Listed for masonry walls
    • Permissible for use with 90° C conductors
    • Listed to UL514C
    • Boxes meet NEMA OS-2
    • UL Classified for 2 hr. fire wall and/or fire ceiling
    • UL File E11461 and R9140