Thomas and Betts E200JS6 Carlon Split Coupling, 2 in. x 6 in. | Graybar Store
Thomas and Betts - Carlon Split Coupling, 2 in. x 6 in. - E200JS6
+ / - Hover over image to Zoom
Other Views

    Carlon Split Coupling, 2 in. x 6 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: E200JS6
    SKU: 93174765
    $27.43
    Checking Pricing
         
    Size:2 in. x 6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E200JS6
    • Size 2 in. x 6 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2 inch x 6 inch non-metallic schedule 40 split coupling.