Thomas and Betts S287F Carlon® Snap-Loc® PVC Conduit Reducer | Graybar Store
Thomas and Betts - Carlon® Snap-Loc® PVC Conduit Reducer - S287F
+ / - Hover over image to Zoom
Other Views

    Carlon® Snap-Loc® PVC Conduit Reducer

    Manufacturer: Thomas and Betts
    Manufacturer #: S287F
    SKU: 90059305
    $2.68
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # S287F
    • Materials Plastic
    • For Use With PVC Conduit
    • Trade Size (Inches) 1 in.
    • Country of Origin US - USA
    Product Overview:
    1 inch Snap-Loc reducer.
    1 inch Snap-Loc reducer.