Thomas and Betts UA7AFB Carlon Schedule 40 PVC 45-Degree Conduit Elbow, 1 inch | Graybar Store
Thomas and Betts - Carlon Schedule 40 PVC 45-Degree Conduit Elbow, 1 inch - UA7AFB
+ / - Hover over image to Zoom
Other Views

    Carlon Schedule 40 PVC 45-Degree Conduit Elbow, 1 inch

    Manufacturer: Thomas and Betts
    Manufacturer #: UA7AFB
    SKU: 91025046
    $5.10
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Bend Radius:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # UA7AFB
    • Bend (Degree) 45
    • Bend Radius Standard
    • Materials PVC
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1 inch x 45 degree schedule 40 non-metallic standard radius rigid elbow with belled end.