Thomas and Betts UA9AH Carlon® Schedule 40 Gray 90-Degree Non-Metallic Rigid Conduit Elbow With Plain End | Graybar Store
Thomas and Betts - Carlon® Schedule 40 Gray 90-Degree Non-Metallic Rigid Conduit Elbow With Plain End - UA9AH
+ / - Hover over image to Zoom
Other Views

    Carlon® Schedule 40 Gray 90-Degree Non-Metallic Rigid Conduit Elbow With Plain End

    Manufacturer: Thomas and Betts
    Manufacturer #: UA9AH
    SKU: 88055266
    $2.75
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
    Bend Radius:8-1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # UA9AH
    • Bend (Degree) 90
    • Bend Radius 8-1/4
    • Elbow Material Non-Metallic
    • Materials PVC
    • Trade Size (Inches) 1-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-1/2 in. Carlon® Schedule 40 grey 90-degree non-metallic rigid conduit elbow with plain end, radius 8-1/4 in.