Thomas and Betts UA9AE Carlon® Schedule 40 Gray 90-Degree Non-Metallic Rigid Conduit Elbow With Plain End | Graybar Store
Thomas and Betts - Carlon® Schedule 40 Gray 90-Degree Non-Metallic Rigid Conduit Elbow With Plain End - UA9AE
+ / - Hover over image to Zoom
Other Views

    Carlon® Schedule 40 Gray 90-Degree Non-Metallic Rigid Conduit Elbow With Plain End

    Manufacturer: Thomas and Betts
    Manufacturer #: UA9AE
    SKU: 88055263
    $0.97
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Bend Radius:4-1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # UA9AE
    • Bend (Degree) 90
    • Bend Radius 4-1/2
    • Elbow Material Non-Metallic
    • Materials PVC
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3/4 in. Carlon® Schedule 40 grey 90-degree non-metallic rigid conduit elbow with plain end, radius 4-1/2 in.