Thomas and Betts UA9AD Carlon® Schedule 40 Gray 90-Degree Non-Metallic Rigid Conduit Elbow With Plain End | Graybar Store
Thomas and Betts - Carlon® Schedule 40 Gray 90-Degree Non-Metallic Rigid Conduit Elbow With Plain End - UA9AD
+ / - Hover over image to Zoom
Other Views

    Carlon® Schedule 40 Gray 90-Degree Non-Metallic Rigid Conduit Elbow With Plain End

    Manufacturer: Thomas and Betts
    Manufacturer #: UA9AD
    SKU: 22120343
    $0.85
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    Bend Radius:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # UA9AD
    • Bend (Degree) 90
    • Bend Radius 4
    • Elbow Material Non-Metallic
    • Materials PVC
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1/2 in. Carlon® Schedule 40 grey 90-degree non-metallic rigid conduit elbow with plain end, radius 4 in.