Thomas and Betts Carlon® Schedule 40, 90-Degree Non-Metallic Rigid Conduit Elbow With Belled End | Graybar Store
Thomas and Betts - Carlon® Schedule 40, 90-Degree Non-Metallic Rigid Conduit Elbow With Belled End
+ / - Hover over image to Zoom
Other Views

    Carlon® Schedule 40, 90-Degree Non-Metallic Rigid Conduit Elbow With Belled End

    Manufacturer: Thomas and Betts
         

    The elbow is intended for use to make directional changes and offsets when installing electrical pipe in the ground.

    • Manufacturer Thomas and Betts
    • Bend (Degree) 90
    • Elbow Material Non-Metallic
    • Materials PVC
    • Radius 1.75 in
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    End Radius
    Color
    Size
    Trade Size (Inches)
    Price
    UA9DKB-UPC
    93144197
    24 in
    Grey
    3 (Tangent) in
    2-1/2 in.
    $
    24
    .69
    /
    EA
    93144197
    End Radius
    24 in
    Color
    Grey
    Size
    3 (Tangent) in
    Trade Size (Inches)
    2-1/2 in.
    $
    24
    .69
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    UA9DLB-UPC
    93144198
    24 in
    Grey
    3.13 (Tangent) in
    3 in.
    $
    42
    .39
    /
    EA
    93144198
    End Radius
    24 in
    Color
    Grey
    Size
    3.13 (Tangent) in
    Trade Size (Inches)
    3 in.
    $
    42
    .39
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93144197 SKU, 93144197 ANALYTICS...
    Size
    3 (Tangent) in
    Trade Size (Inches)
    2-1/2 in.
    Price
    $
    24
    .69
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93144198 SKU, 93144198 ANALYTICS...
    Size
    3.13 (Tangent) in
    Trade Size (Inches)
    3 in.
    Price
    $
    42
    .39
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available