Thomas and Betts DH4X1C-4500 Carlon® Riser-Gard PVDF Resin Corrugated Flexible Raceway With 900 lb. Pull Line | Graybar Store
Thomas and Betts - Carlon® Riser-Gard PVDF Resin Corrugated Flexible Raceway With 900 lb. Pull Line - DH4X1C-4500
+ / - Hover over image to Zoom
Other Views

    Carlon® Riser-Gard PVDF Resin Corrugated Flexible Raceway With 900 lb. Pull Line

    Manufacturer: Thomas and Betts
    Manufacturer #: DH4X1C-4500
    SKU: 98303431
    $6,527.25
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
    Color:Orange
    Pull Line:900 lb.
    Length:4500 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # DH4X1C-4500
    • Color Orange
    • Application Riser
    • Length 4500 ft.
    • Materials PVDF Resin
    • Pull Line 900 lb.
    • Trade Size (Inches) 1-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-1/2 in. Carlon® Riser-Gard PVDF Resin Corrugated flexible raceway with 900 lb. pull line, orange, the length is 4500 ft., with a FT-4 rating.