Thomas and Betts DF4X7C-5200 Carlon® Riser-Gard PVDF Resin Corrugated Flexible Raceway With 900 lb. Pull Line | Graybar Store
Thomas and Betts - Carlon® Riser-Gard PVDF Resin Corrugated Flexible Raceway With 900 lb. Pull Line - DF4X7C-5200
+ / - Hover over image to Zoom
Other Views

    Carlon® Riser-Gard PVDF Resin Corrugated Flexible Raceway With 900 lb. Pull Line

    Manufacturer: Thomas and Betts
    Manufacturer #: DF4X7C-5200
    SKU: 25052847
    $10,382.32
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Pull Line:900 lb.
    Length:5200 ft.
    Color / Finish:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # DF4X7C-5200
    • Application Riser
    • Color / Finish Yellow
    • Length 5200 ft.
    • Materials PVDF Resin
    • Pull Line 900 lb.
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    Product Overview:
    1 in. Carlon® Riser-Gard PVDF Resin Corrugated flexible raceway with 900 lb. pull line, orange, the length is 5200 ft., with a FT-4 rating.