Thomas and Betts DJ4X1C-100 Carlon® Riser-Gard PVDF Resin Corrugated Flexible Raceway With 900 lb. Pull Line, 2 inch | Graybar Store
Thomas and Betts - Carlon® Riser-Gard PVDF Resin Corrugated Flexible Raceway With 900 lb. Pull Line, 2 inch - DJ4X1C-100
+ / - Hover over image to Zoom
Other Views

    Carlon® Riser-Gard PVDF Resin Corrugated Flexible Raceway With 900 lb. Pull Line, 2 inch

    Manufacturer: Thomas and Betts
    Manufacturer #: DJ4X1C-100
    SKU: 96054962
    $216.59
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Color:Orange
    Pull Line:900 lb.
    Length:100 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # DJ4X1C-100
    • Color Orange
    • Application Riser
    • Length 100 ft.
    • Materials PVDF Resin
    • Pull Line 900 lb.
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    Product Overview:
    2 Inch Riser-Gard orange corrugated non-metallic flexible raceway with tape, coil length-100 foot.