Thomas and Betts DF4X1-250S Carlon® Riser-Gard PVDF Resin Corrugated Flexible Raceway With 900 lb. Pull Line, 1 Inch | Graybar Store
Thomas and Betts - Carlon® Riser-Gard PVDF Resin Corrugated Flexible Raceway With 900 lb. Pull Line, 1 Inch - DF4X1-250S
+ / - Hover over image to Zoom
Other Views

    Carlon® Riser-Gard PVDF Resin Corrugated Flexible Raceway With 900 lb. Pull Line, 1 Inch

    Manufacturer: Thomas and Betts
    Manufacturer #: DF4X1-250S
    SKU: 96087137
    $231.28
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Color:Orange
    Pull Line:900 lb.
    Length:250 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # DF4X1-250S
    • Color Orange
    • Application Riser
    • Length 250 ft.
    • Materials PVDF Resin
    • Pull Line 900 lb.
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    Product Overview:
    1 Inch Riser-Gard orange corrugated non-metallic flexible raceway (split), coil length-250 foot.