Thomas and Betts DG4X1C-1600 Carlon® Riser-Gard PVDF Resin Corrugated Flexible Raceway With 900 lb. Pull Line, 1-1/4 Inch | Graybar Store
Thomas and Betts - Carlon® Riser-Gard PVDF Resin Corrugated Flexible Raceway With 900 lb. Pull Line, 1-1/4 Inch - DG4X1C-1600
+ / - Hover over image to Zoom
Other Views

    Carlon® Riser-Gard PVDF Resin Corrugated Flexible Raceway With 900 lb. Pull Line, 1-1/4 Inch

    Manufacturer: Thomas and Betts
    Manufacturer #: DG4X1C-1600
    SKU: 98304427
    $3,298.40
    Checking Pricing
         
    Trade Size (Inches):1-1/4 in.
    Color:Orange
    Pull Line:900 lb.
    Length:1600 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # DG4X1C-1600
    • Color Orange
    • Application Riser
    • Length 1600 ft.
    • Materials PVDF Resin
    • Pull Line 900 lb.
    • Trade Size (Inches) 1-1/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-1/4 Inch Riser-Gard orange corrugated non-metallic flexible raceway with tape, reel length-1600 foot.